Shop All Dial Torque Wrenches
Chicago Pneumatic
3/8" Torque Wrench - 20-100 Nm
Mfr # 8941089100
Zoro # G002562527
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in Nm; Torque adjustment with manual locking in front of the handle; Fine scale graduation: 0.5 Nm; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches
- Overall Length 16.14"
- Graduations (Nm) 0.5 Nm
- Capacity 100 Nm
- Square drive 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8941089100
- Zoro # G002562527
- UPC # 15451716660
- Country of Origin China
- Category Dial Torque Wrenches
Dimensions
Overall Length | 16.14" |
Details
Features | Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in Nm; Torque adjustment with manual locking in front of the handle; Fine scale graduation: 0.5 Nm; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches |
Graduations (Nm) | 0.5 Nm |
Capacity | 100 Nm |
Square drive | 3/8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109AB-10)
- CAMO Kit, Deck Tool, 1750 Edge Screws & Bits, Edge Fastening, 1/16in Spacing, Fits 5-1/4-5-3/4in (0345002)
- STARRETT Steel Straight Edge, No Bevel, 24 In (380-24)
- OLFA Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw (AK-4)
- CHICAGO PNEUMATIC $IMPACT WR 1"2140 FT LBS STRAIGHT (CP7782-6)
- WRIGHT TOOL Dial Torque Wrench 1 (8470)
- BETA Click-Type Torque Wrench, 1/2" (006660011)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- PROTO 3/8" Drive Dial Torque Wrench 14-70 Nm, 10-50 ft-lbs (J6113NMF)
- STAHLWILLE TOOLS MANOSKOP torque wrench QuickRelease ratchet No.721QR/20 QUICK 40-200 N·m sq drive 1/2 (50204120)
- STEELMAN 3/8" Drive 10-100 ft-lb Micro-Adjustable Torque Wrench (301497)
- Chicago Pneumatic Dial Torque Wrenches