Shop All Dial Torque Wrenches
Chicago Pneumatic
3/8" Torque Wrench - 15-75 ft-lbs
Mfr # 8941089105
Zoro # G202562471
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in ft-lbs.; Torque adjustment with manual locking in front of the handle; Fine scale graduation; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches
- Overall Length 16.14"
- Capacity 75 ft-lbs.
- Square drive 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941089105
- Zoro # G202562471
- UPC # 15451716714
- Country of Origin China
- Category Dial Torque Wrenches
Dimensions
Overall Length | 16.14" |
Details
Features | Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in ft-lbs.; Torque adjustment with manual locking in front of the handle; Fine scale graduation; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches |
Capacity | 75 ft-lbs. |
Square drive | 3/8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 0-1/4 Grip (HC64)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- CHICAGO PNEUMATIC $IMPACT WR 1"2140 FT LBS STRAIGHT (CP7782-6)
- DYNAMIC Tools 1/2" Drive Torque Wrench, 30-250 Ft/lbs., 32 Teeth (D086002)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- STAHLWILLE TOOLS Basic wrench w.tool carrier for insert tools No.730II/65 QUICK 130-650 N·m Size of mount 22x28 mm (50184565)
- TENG TOOLS 3/8" Drive Torque Wrench 15-80ft-lb (3892UAG-E3)
- WRIGHT TOOL Dial Torque Wrench 1/2" Drive Dial Type (4470)
- TENG TOOLS Torque Wrench Set 3/8 & 1/2" drive 2pcs in EVA Foam T (TEX1238)
- Chicago Pneumatic Torque Wrenches