Shop All Air Impact Wrenches
Chicago Pneumatic
3/8" Pistol Grip Impact Wrench 470 ft.-lb.
Mfr # CP7731C
Zoro # G2685693
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Blows per Minute 1400
- Duty General
- Free Speed 9,000 rpm
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7731C
- Zoro # G2685693
- UPC # 015451761837
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" npt |
Blows per Minute | 1400 |
Duty | General |
Free Speed | 9,000 rpm |
Handle Type | Pistol Grip |
Housing Material | Aluminum |
Max. Torque | 470 ft.-lb. |
Torque Range | 61 to 289 ft.-lb. |
Style | Pistol Grip |
Item | Impact Wrench |
Description
Impact Wrench,Stubby,Composite,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror Kit, Telescoping, 2 PC (1VUB6)
- EREM 6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (2477E)
- KO-KEN Socket 14mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-14)
- SPEEDAIRE Air Hammer, 10.2 Ave CFM, 3-1/32In Stroke (12V726)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 460 ft.-lb. (CP7732C)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2800 ft.-lb. (CP0611PRS)
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" (CP7737)
- CHICAGO PNEUMATIC 1/2 Impact Wrench W/Air Flex Mini (8941077551)
- CHICAGO PNEUMATIC Chuck General Duty Driveill, 3/8" (CP785)
- AIRCAT 1/2" Vibrotherm Drive Composite Impact Wrench With 2" Extended Anvil (1178-VXL-2)
- Chicago Pneumatic Air Impact Wrenches