Shop All Air Impact Wrenches
Chicago Pneumatic
3/8" Pistol Grip Impact Wrench 332 ft.-lb.
Mfr # CP8222-R
Zoro # G2685300
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Blows per Minute 1250
- Duty General
- Free Speed 11,500 rpm
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP8222-R
- Zoro # G2685300
- UPC # 015451702502
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" npt |
Blows per Minute | 1250 |
Duty | General |
Free Speed | 11,500 rpm |
Handle Type | Pistol Grip |
Housing Material | Aluminum |
Max. Torque | 332 ft.-lb. |
Torque Range | 60 to 295 ft.-lb. |
Item | Impact Wrench |
Style | Pistol Grip |
Description
Impact Wrench,Rubber Grip,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- COILHOSE PNEUMATICS Tip (Male) For Typhon 680 (HFN-00M-DL)
- TEKTON 1/2" Drive Adapter, SAE (SHA24103)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7773)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 415 ft.-lb. (CP7729)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP9541)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7732)
- CHICAGO PNEUMATIC 3/4" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7763D-6)
- FLEXZILLA Pro Mini Impact Wrench, 1/2" Drive (AT1475FZ)
- Chicago Pneumatic Air Impact Wrenches