Shop All Air Impact Wrenches
Chicago Pneumatic
3/8" Pistol Grip Air Impact Wrench 415 ft.-lb.
Mfr # CP7729
Zoro # G4202852
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1700
- Duty General
- Free Speed 9,400 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7729
- Zoro # G4202852
- UPC # 015451591298
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Anvil Length - Air Impacts | 0.050" |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 3/8" Square |
Overall Length | 6 3/8 in |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 20 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 415 ft-lb, Fastening Torque 300 ft-lb, Free Speed 9,400 RPM, Impact Rated Yes, Impact Sound Level 102 dB, Impacts per Minute 1,700, Number of Speed Settings 3, Power to Weight Ratio 149.3 ft-lb/lb, Max. Bolt Capacity 1/2 in, Drive Size 3/8 in Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 1/2"R 1"D (CF1707)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 14 Lb. Head, 21436 (21436)
- WESTWARD Socket Extension 3/4" Dr, 4 in L, 1 Pieces, Chrome (5MW43)
- INGERSOLL-RAND HAMMER AIR W/CHISEL 5 PC 3500 BPM (IR116K)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769-6)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2800 ft.-lb. (CP0611PRS)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 460 ft.-lb. (CP7732C)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- Chicago Pneumatic Air Impact Wrenches