Shop All Air Impact Wrenches
Chicago Pneumatic
3/8" Pistol Grip Air Impact Wrench 180 ft.-lb.
Mfr # CP6300RSR
Zoro # G3724682
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1800
- Duty Heavy Duty
- Free Speed 6,800 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP6300RSR
- Zoro # G3724682
- UPC # 015451526504
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Anvil Length - Air Impacts | 0.050" |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 3/8" Square |
Overall Length | 6 in |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 14 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 180 ft-lb, Fastening Torque 150 ft-lb, Free Speed 6,800 RPM, Impact Rated Yes, Impact Sound Level 101 dB, Impacts per Minute 1,800, Number of Speed Settings 4, Power to Weight Ratio 51.4 ft-lb/lb, Max. Bolt Capacity 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.060 In (312B-1V)
- HUTCHINS MANUFACTURING SANDER 6" PF 3/16" Offset Self-Generatin (HU610)
- JET 2 Swivel Lock Casters 3/8 4 Piece Set (98-0129)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- CHICAGO PNEUMATIC Impact Wrench, 1/2 in Square Drive Size (CP7741-2)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 885 ft.-lb. (CP9561)
- TENG TOOLS 1" Drive Reversible Pneumatic Composite Air Impact Wre (ARWM11S)
- Chicago Pneumatic Air Impact Wrenches