Shop All Air Drills
Chicago Pneumatic
3/8" Pistol Air Drill 3000 rpm
Mfr # CP9287C
Zoro # G5271417
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.60
- HP - Air Tools 0.60
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 27.6
- Air Inlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP9287C
- Zoro # G5271417
- UPC # 015451777456
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 1/4 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 6 in |
Overall Width | 2 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 3,000 RPM, Torque 4.10 ft-lb, Average CFM @ 15 Second Run Time 6.90, CFM @ Full Load 27.6, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 8 1/4 in, Tool Weight 2.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19.17" L x 12.8" W x 6.89" D (1485AIR)
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel (513202)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1IC)
- MILWAUKEE TOOL Pipe Wrench, Straight Aluminum, 24 in L, 3 in Jaw Capacity (48-22-7224)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP7300C)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 2400 rpm (CP1014P24)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 900 rpm (CP1117P09)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 4200 rpm (CP789R-42)
- CHICAGO PNEUMATIC 3/8" Reversible Right Angle Air Drill 2000 rpm (CP879C)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 500 rpm (CP789HR)
- JET Pneumatic R6 Reversible Air Drill, 3/8In (JAT-600)
- Chicago Pneumatic Air Drills