Shop All Air Ratchet Wrenches
Chicago Pneumatic
3/8 Inch Standard Duty Air Ratchet
Mfr # CP824T
Zoro # G4281369
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 12.5 ft.-lb.
- Free Speed 220 rpm
- Length 7.75"
- Reversing No
- Min. Hose 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP824T
- Zoro # G4281369
- UPC # 015451527310
- Country of Origin Taiwan, Province of China
- Category Air Ratchet Wrenches
Dimensions
Length | 7.75" |
Square Drive Size | 3/8" |
Details
Max. Torque | 12.5 ft.-lb. |
Free Speed | 220 rpm |
Reversing | No |
Min. Hose | 3/8" |
Item | Pneumatic Ratchet |
Air Inlet | 1/4" npt |
Housing Material | Aluminum |
Duty | General |
Description
Pneumatic Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500W200L)
- K-TOOL INTERNATIONAL Hickory Series Brass Hammer, 24 oz. (KTI-71715)
- WESTWARD Open End Wrench, 5/8 x 11/16 in., 8 L (1EYL6)
- TITAN Bolstered Pick/Hook Set, Jumbo, 4 pcs. (17224)
- CHICAGO PNEUMATIC 3/8" 27 ft.-lb. Air Ratchet Wrench (CP9427)
- CHICAGO PNEUMATIC 1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM (CP826)
- CHICAGO PNEUMATIC 3/8" 50 ft.-lb Air Ratchet Wrench (CP828)
- CHICAGO PNEUMATIC 1/2" 50 ft.-lb Air Ratchet Wrench (CP828H)
- CHICAGO PNEUMATIC 1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf - 270 RPM (CP9426)
- CHICAGO PNEUMATIC 3/8" 26 ft.-lb. Air Ratchet Wrench (CP825CT)
- RAILHEAD GEAR Ratchet, Air, Super Duty, 1/2"Dr, 110 Ft lb. (KE-1131)
- Chicago Pneumatic Air Ratchet Wrenches