Shop All Air Drills
Chicago Pneumatic
3/8 Inch Air Drill, No Chuck, Pistol Handle, 1.01 HP / 750 W, Torque 2.5 ft. lbf / 3.4 Nm - 6000 RPM
Mfr # CP1117P60
Zoro # G2685477
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.0
- CFM @ Full Load 29.8
- Air Inlet 1/4" npt
- Reversing No
- Min. Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP1117P60
- Zoro # G2685477
- UPC # 015451599058
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8" (10mm) |
Min. Hose Size | 3/8" |
Chuck Size | 3/8" |
Details
Item | Air Drill |
HP | 1.0 |
CFM @ Full Load | 29.8 |
Air Inlet | 1/4" npt |
Reversing | No |
Required Pressure | 90 psi |
Free Speed | 6000 rpm |
Duty | Industrial |
Style | Pistol |
Housing Material | Aluminum |
Free speed | 6000 rpm |
Description
Pistol Drill,Ergo,1 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN319.2-40-3/8X16-A Revolving Ball Knob (319.2-40-3/8X16-A)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- AIRCAT 3/8" Compact Impacting Ratchet (810-RW)
- ECLIPSE TOOLS Crimper, Deutsch Conn, 16 AWG, 20 (902-499)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 900 rpm (CP1117P09)
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RC)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785QC)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3000 rpm (CP9287C)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 4500 rpm (CP1014P45)
- Chicago Pneumatic Air Drills