Shop All Air Drills
Chicago Pneumatic
3/8 Inch Air Drill, Keyless Chuck, 1.01 HP / 750 W, Torque 4.6 ft. lbf / 6.3 Nm - 2600 RPM
Mfr # CP1117P26
Zoro # G2685580
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.0
- CFM @ Full Load 29.8
- Air Inlet 1/4" npt
- Reversing No
- Min. Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP1117P26
- Zoro # G2685580
- UPC # 015451599072
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8" (10mm) |
Min. Hose Size | 3/8" |
Chuck Size | 3/8" |
Details
Item | Air Drill |
HP | 1.0 |
CFM @ Full Load | 29.8 |
Air Inlet | 1/4" npt |
Reversing | No |
Required Pressure | 90 psi |
Free Speed | 2600 rpm |
Duty | Industrial |
Housing Material | Aluminum |
Style | Pistol |
Free speed | 2600 rpm |
Description
Pistol Drill,Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 18-C 25 in. Dominator Prybar (60146)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16)
- PERFORMANCE TOOL 5-Pc Combination Snap Ring Plier Set Pliers Set-Snap, W1159 (W1159)
- S&G TOOL AID BLOWGUN 20" LONG REACH (SG99520)
- CHICAGO PNEUMATIC 1/2 Inch Air Drill, Keyless Chuck, 1.01 HP / 750 W, Torque 14.2 ft. lbf / 19.3 Nm - 900 RPM (CP1117P09)
- CHICAGO PNEUMATIC DRILL 3/8" STRAIGHT 2700RPM (CP887C)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP1117P05)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3000 rpm (CP9287C)
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RC)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 3000 rpm (CP9285C)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 850 rpm (CP9789C)
- Chicago Pneumatic Air Drills