Shop All Air Impact Wrenches
Chicago Pneumatic
3/4" Pistol Grip Impact Wrench 885 ft.-lb.
Mfr # CP9561
Zoro # G4281597
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT
- Blows per Minute 900
- Duty Industrial
- Free Speed 5,500 rpm
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9561
- Zoro # G4281597
- UPC # 015451022624
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 3/4" |
Details
Air Inlet | 3/8" NPT |
Blows per Minute | 900 |
Duty | Industrial |
Free Speed | 5,500 rpm |
Handle Type | Pistol Grip |
Housing Material | Steel |
Max. Torque | 885 ft.-lb. |
Torque Range | 150 to 700 ft.-lb. |
Item | Pneumatic Impact Wrench |
Style | Pistol Grip |
Description
Pneumatic Impact Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 30mm x 3.5, Metric Taper Tap (28E300AT)
- BETA 8 Piece Metric T-Shape Key Set, 9510693 (009510693)
- BULBHEAD Red Dog Universal Socket Tool 1 pk (16275-8)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974700)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 305 ft.-lb. (CP7731)
- CHICAGO PNEUMATIC IMPACT WRENCH 1" (CP797)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Impact Wrench 3600 ft.-lb. (CP6120-D35H)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- GLOBAL INDUSTRIAL Composite 3/4 Drive Air Impact Wrench, 1300 Max Torque (133708)
- Chicago Pneumatic Air Impact Wrenches