Shop All Air Impact Wrenches
Chicago Pneumatic
3/4" Pistol Grip Impact Wrench 1050 ft.-lb.
Mfr # CP7762
Zoro # G2685291
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT
- Blows per Minute 960
- Duty General
- Free Speed 4,850 rpm
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7762
- Zoro # G2685291
- UPC # 015451768911
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 3/4" |
Details
Air Inlet | 3/8" NPT |
Blows per Minute | 960 |
Duty | General |
Free Speed | 4,850 rpm |
Handle Type | Pistol Grip |
Housing Material | Aluminum |
Max. Torque | 1050 ft.-lb. |
Torque Range | 150 to 670 ft.-lb. |
Style | Pistol Grip |
Item | Impact Wrench |
Description
Impact Wrench,Steel Motor,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #29 2-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR7)
- MALCO 48CR Heavy Duty Tinners Circumference Rule (48CR)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 24mm (84582N)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- CHICAGO PNEUMATIC Super Duty Reciprocating Air Saw, CP7901 (CP7901)
- CHICAGO PNEUMATIC 3/4" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7763D-6)
- CHICAGO PNEUMATIC Impact Wrench, 1/2" Square (CP7741)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 625 ft.-lb. (CP6500-RSR)
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- INGERSOLL-RAND Air Impact Wrench, 16-5/8 in Overall L (2955B2)
- Chicago Pneumatic Air Impact Wrenches