Shop All Air Impact Wrenches
Chicago Pneumatic
3/4" Pistol Grip Air Impact Wrench 1217 ft.-lb.
Mfr # CP8272-D
Zoro # G5154326
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Blows per Minute 1000
- Duty Industrial
- Free Speed 6,500 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP8272-D
- Zoro # G5154326
- UPC # 015451702533
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 3/4" |
Anvil Length - Air Impacts | 0.750" |
Air Inlet Size - Air Tools | 3/8" NPT |
Overall Length | 9 1/8 in |
Drive Size - Air Tools | 3/4" Square |
Drive Size | 3/4 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 38 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,217 ft-lb, Fastening Torque 922 ft-lb, Free Speed 6,500 RPM, Impact Rated Yes, Impact Sound Level 107 dB, Impacts per Minute 1,000, Number of Speed Settings 3, Power to Weight Ratio 166.7 ft-lb/lb, Max. Bolt Capacity 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Non-Safety Rubber Tip Blow Gun (D201)
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (419108)
- ESTWING Welding Chipping Hammer, 14 oz. Steel Head, Straight Handle (E3-WC)
- EXXO 4PC ROLLING HEAD PRY BAR SET 6, 12, 16, 20 (7352)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 700 ft.-lb. (CP8252-P)
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- CHICAGO PNEUMATIC IMP WR 3/8" STUBBY 415 FT LBS (CP7731)
- CHICAGO PNEUMATIC Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch (CP734HK)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769)
- INGERSOLL-RAND 1" Air Impact Wrench, 2750 ft-lbs Max Rev Torque, Super Duty (3940P2Ti)
- Chicago Pneumatic Air Impact Wrenches