Shop All Air Impact Wrenches
Chicago Pneumatic
3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb.
Mfr # CP7763-6
Zoro # G3911476
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Blows per Minute 900
- Duty General
- Free Speed 6,300 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7763-6
- Zoro # G3911476
- UPC # 015451566166
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 3/4" |
Anvil Length - Air Impacts | 7.000" |
Overall Length | 15 in |
Air Inlet Size - Air Tools | 3/8" NPT |
Drive Size - Air Tools | 3/4" Square |
Drive Size | 3/4 in Square |
Extended Anvil Length | 6 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 30 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,200 ft-lb, Fastening Torque 950 ft-lb, Free Speed 6,300 RPM, Impact Rated Yes, Impact Sound Level 107 dB, Impacts per Minute 900, Number of Speed Settings 3, Power to Weight Ratio 86.6 ft-lb/lb, Max. Bolt Capacity 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- OSG Carbide End Mill, 4.00mm dia, 8.00mm Cut L (412-1575-BN)
- KAPRO 229 Magnetic Toolbox Level 9" (229-32-B)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 700 ft.-lb. (CP8252-R)
- CHICAGO PNEUMATIC IMPACT WR XHD 1/2" W/SOCKET KIT 425 FT L (CP734HK)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6763)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 415 ft.-lb. (CP7729)
- CHICAGO PNEUMATIC 3/4" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7763D-6)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP9541)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1800 ft.-lb. (CP6768EX-P18D)
- Chicago Pneumatic Air Impact Wrenches