Shop All Air Impact Wrenches
Chicago Pneumatic
3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb.
Mfr # CP6763
Zoro # G3296800
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Blows per Minute 900
- Duty Industrial
- Free Speed 6,300 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP6763
- Zoro # G3296800
- UPC # 015451712136
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 3/4" |
Overall Length | 8 3/4 in |
Air Inlet Size - Air Tools | 3/8" NPT |
Drive Size - Air Tools | 3/4" Square |
Anvil Length - Air Impacts | 0.750" |
Drive Size | 3/4 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 30 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,200 ft-lb, Fastening Torque 950 ft-lb, Free Speed 6,300 RPM, Impact Rated Yes, Impact Sound Level 107 dB, Impacts per Minute 900, Number of Speed Settings 3, Power to Weight Ratio 99.2 ft-lb/lb, Max. Bolt Capacity 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB18X1.5)
- LENOX Band Saw Blade Coil Stock, 250 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1776750)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-24 (7551-3)
- IRWIN Die Metric 8Mm-1.25Mm (9734)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, Pistol Handle, Max Torque Reverse 2800 ft. lbf, 3500 RPM, 2-Jaws (CP0611P-RLS)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15R)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2000 ft.-lb. (CP796)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP6920-D24)
- CHICAGO PNEUMATIC 1/4" Inline Air Impact Wrench 81 ft.-lb. (CP7711)
- CHICAGO PNEUMATIC HD Ratchet, 3/8"Drive (CP828)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX-2)
- Chicago Pneumatic Air Impact Wrenches