Shop All Air Impact Wrenches
Chicago Pneumatic
3/4 Inch Air Impact Wrench, D-Handle, Max Torque Reverse 1300 ft. lbf, 6600 RPM, Twin Hammer
Mfr # CP6763-D18D
Zoro # G2685501
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/2" NPT
- Blows per Minute 730
- Duty Industrial
- Free Speed 6,600 rpm
- Handle Type D-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP6763-D18D
- Zoro # G2685501
- UPC # 015451748470
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/4" |
Drive Size - Air Tools | 3/4" |
Details
Air Inlet | 1/2" NPT |
Blows per Minute | 730 |
Duty | Industrial |
Free Speed | 6,600 rpm |
Handle Type | D-Handle |
Housing Material | Steel |
Max. Torque | 1300 ft.-lb. |
Torque Range | 250 to 1070 ft.-lb. |
Item | Impact Wrench |
Style | D-Handle |
Description
Impact Wrench,Ergonomic,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- RIDGID Tape, Tape, 25'X1" (20218)
- CRESCENT NICHOLSON 4" Half Round Double Cut Bastard File - Boxed (04695N)
- ZERO FRICTION Laser Pro Rangefinder ( RF10001)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7739)
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- CHICAGO PNEUMATIC Impact Wrench, 1/2" Square (CP7741)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- CHICAGO PNEUMATIC IMPACT WRENCH 1" (CP797)
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748 G)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA47)
- Chicago Pneumatic Air Impact Wrenches