Shop All Air Impact Wrenches
Chicago Pneumatic
34 IMPACT WRENCH D HANDLE, 6 EXT
Mfr # CPT7763D-6
Zoro # G307878729
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 0.5 "
- Square Drive Size 3/4"
- Overall Length 17.5"
- Features Great Performance; Lightweight; Comfort; Easy to Use; Rugged and Robust; Easy Operation; 16.1 lbs. / 7.3 kg; 1300 ft.lbs. / 1760 Nm in reverse; Twin hammer mechanism; Steel motor; Intuitive Forward / Reverse lever and power regulator on both sides; 4 position power settings on both sides; Side handle with soft touch grip; Down exhaust; Aluminum housing; Composite cover on the clutch housing; Socket retainer ring;
- Sound Power 109 db(A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CPT7763D-6
- Zoro # G307878729
- UPC # 15451748449
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4" |
Overall Length | 17.5" |
Min. hose size | 3/8" |
Details
Air Inlet | 0.5 " |
Features | Great Performance; Lightweight; Comfort; Easy to Use; Rugged and Robust; Easy Operation; 16.1 lbs. / 7.3 kg; 1300 ft.lbs. / 1760 Nm in reverse; Twin hammer mechanism; Steel motor; Intuitive Forward / Reverse lever and power regulator on both sides; 4 position power settings on both sides; Side handle with soft touch grip; Down exhaust; Aluminum housing; Composite cover on the clutch housing; Socket retainer ring; |
Sound Power | 109 db(A) |
Actual air consumption | 41 cfm |
Free speed air consumption | 26.6 l/s |
Vibration K | 3.3 m/s (ISO-28927-2) |
Vibration | 12 m/s (ISO-28927-2) |
Noise level | 98 db(A) |
Socket retainer | Friction ring |
Side to center | 1.8" |
Clutch type | Twin hammer |
Free speed | 6600 rpm |
Handle type | D-Handle Inside Trigger |
Maximum Torque (reverse) | 1760 Nm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLATAPE Measuring Wheel, Dual, 1 ft, 4 In Dia, Ylw (RT204)
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #14 (45684)
- GEARWRENCH 1/4" Drive 72-Tooth Gimbal Ratchet (81027)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15H)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP9541)
- CHICAGO PNEUMATIC IMPACT WRENCH 3/8" PALM 90 FT LBS (CP7722)
- CHICAGO PNEUMATIC Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch (CP734HK)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D-6)
- INGERSOLL-RAND $IMPACT WR 1/2" 1350 FT LBS (IR2235TIMAX)
- Chicago Pneumatic Air Impact Wrenches