Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
3 x 4-1/4 Inch Rect Pad Air Jitterbug Sander Central Vac H&L 4 Pad Holes 0.28 HP / 210 W - 10000 RPM
Mfr # CP7263CVE
Zoro # G4141825
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty General
- HP 0.3 HP
- Pad Face Type Hook-and-Loop
- Pad Size 3"W x 4-1/4"L
- Orbit Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7263CVE
- Zoro # G4141825
- UPC # 015451593568
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3"W x 4-1/4"L |
Orbit Dia. | 3/32 in |
Min. Hose Size | 3/8" |
Overall Length | 7.7" |
Min Hose Size | 3/8" |
Wheel Dia. | 3/32" |
Details
Item | Air Jitterbug Rectangle Sander |
Duty | General |
HP | 0.3 HP |
Pad Face Type | Hook-and-Loop |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Composite |
Description
Air Jitterbug Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 1/2 (C18121)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MILWAUKEE TOOL M18 RED ROTARY LASER ACCY KIT (3701-21T)
- GUARDAIR Pistol Grip Air Gun (74RT)
- CHICAGO PNEUMATIC 5 Inch Air Random Orbital Sander, Central Vac, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP3514)
- CHICAGO PNEUMATIC 5 Inch Air Random Orbital Sander, Self Vacuum, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP3512)
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 22000 rpm (CP9779)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT7202D Mini Disc Sander Kit (CPT7202D)
- CHICAGO PNEUMATIC Angle Grinder / Cut Off Tool, 2" (CP7500D)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT870 6 in. Dual Action Sander (CPT870)
- CHICAGO PNEUMATIC 1/2" W x 18" L Air Belt Sander 20000 rpm (CP5080-4200H18K)
- Chicago Pneumatic Air Sanders, Buffers & Polishers