Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
3" Air Polisher/Buffer 2500 rpm
Mfr # CP7201P
Zoro # G3711382
original price:
$181.99
4% off
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- Spindle Size 1/4"-20
- Pad Size 3"
- Average CFM @ 15 Second Run Time 4.5 cfm
- CFM @ Full Load 18 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP7201P
- Zoro # G3711382
- UPC # 015451528157
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/4"-20 |
Pad Size | 3" |
Overall Length | 6-1/2" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 4 7/8 in |
Maximum Disc Diameter | 3 1/2 in |
For Accessory Size Range | 3 in to 3 1/2 in |
Spindle Thread Size | 1/4 in - 20 |
Included Pad Sizes | 3 in |
Minimum Disc Diameter | 3 in |
Compatible Accessory Size | 3 to 3-1/2 in |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 1/4 in |
Description
Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 1/2 in, Abrasive Mount Type Hook and Loop, Orbit Size Not Applicable, Horsepower 0.7 hp, Duty Light, Grip Type Pistol, Speed Settings Variable, Maximum Motor Speed 2,500 RPM, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 1/4 in - 20, Throttle Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X20)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145801)
- DIABLO Impact Step Drill Bit (6 Steps), 1/4"- 1 (DSD0500S06)
- CENTURY DRILL & TOOL TRB DIAMND SAW BLDE 4"" (75450)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255E)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- CHICAGO PNEUMATIC 1/2" W x 24" L Air Belt Sander 20000 rpm (CP5080-4200D24)
- CHICAGO PNEUMATIC 3" Air Rotary Sander 0.2 HP 15000 rpm (CP7202)
- CHICAGO PNEUMATIC 2-3/4" x 17-1/2" Air Straight-Line Sander 5000 rpm (CP7268)
- CHICAGO PNEUMATIC 3" Air Disc Sander Kit 15000 rpm (CP7202D)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- Chicago Pneumatic Air Sanders, Buffers & Polishers