Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
2" to 3" Air Random Orbital Sander 3/32" Orbit Dia 15000 rpm
Mfr # CP7200S
Zoro # G3603896
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- Pad Size - Air Sanders 3 in
- HP 0.2 HP
- Spindle Size 1/4"-20
- Pad Size 2" and 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP7200S
- Zoro # G3603896
- UPC # 015451528164
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 3 in |
Spindle Size | 1/4"-20 |
Pad Size | 2" and 3" |
Orbit Dia. | 3/32 in |
Min. Hose Size | 3/8 in |
Overall Length | 5-45/64" |
Wheel Dia. | 3/32" |
Min Hose Size | 3/8" |
Tool Length | 4 3/16 in |
Minimum Hose Size | 3/8 in |
Orbit Diameter | 3/32 in |
Tool Length Grouping | Less than 5 in |
Maximum Disc Diameter | 3 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Light, Orbit Diameter 3/32 in, Grip Type Pistol, Speed Settings Variable, Air Consumption 17 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Number of Vacuum Holes 0, Dust Collection Type Included Not Applicable, Dust Collection Port Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, TiAlN, 5/8, 4 FL, Sq End (464-625011)
- STARRETT Pin Gage Set, Minus, 0.011-0.060 In (S4001-060)
- VULCAN Mallet Rubber Wood Handle 32Oz (JLO-034)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- CHICAGO PNEUMATIC 5 Inch Air Random Orbital Sander, Self Vacuum, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP3512)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- CHICAGO PNEUMATIC 1/2" W x 24" L Air Belt Sander 20000 rpm (CP5080-4200D24)
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 22000 rpm (CP9779)
- CHICAGO PNEUMATIC Air Tire Buffer, High Speed, 0.47 hp (CP871C)
- CHICAGO PNEUMATIC Angle Grinder / Cut Off Tool, 2" (CP7500D)
- MIRKA Finishing Sander, 1.25", 5mm Orbit (MROS150)
- Chicago Pneumatic Air Sanders, Buffers & Polishers