Shop All Air Hammers
Chicago Pneumatic
2" Stroke Straight Air Chipping Hammer 2100 bpm
Mfr # CP9363-2H
Zoro # G4140766
original price:
$766.99
7% off
new price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,100 bpm
- CFM @ Full Load 30.0
- Stroke Length 2 in
- Air Inlet 3/8" NPT
- Duty Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9363-2H
- Zoro # G4140766
- Country of Origin Japan
- Category Air Hammers
Dimensions
Stroke Length | 2 in |
Overall Length | 15 3/8 in |
Shank Size | 0.58 in |
Min. Hose Size | 3/8 in |
Air Inlet Size | 3/8 in NPT |
Air Inlet Connection Size | 3/8 in |
Description
Air Chipping Hammer, Stroke Length 2 in, Air Inlet Size 3/8 in NPT, Blows per Minute 2,100 bpm, Shank Size 0.58 in, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 30 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 21pc. 135 Degrees Drill Bit Set (22921)
- KNAACK Tool Tray, 21-5/8 in. Lx 8 in.W, Steel, Tan (21)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T050S)
- CRAFTSMAN Wrenches, 11-pc SAE Ratcheting Combinati (CMMT87022)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2300 bpm (CP7150)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 2150 BPM (CP9373-3R)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer 1800 bpm (CP717)
- CHICAGO PNEUMATIC 4" Stroke Straight Air Chipping Hammer 1600 bpm (CP9363-4R)
- KILLER TOOLS & EQUIPMENT Deluxe Door Skin Tool Kit, ART12DX (KILART12DX)
- Chicago Pneumatic Air Hammers