Shop All Portable Electric Air Compressors
Chicago Pneumatic
2 HP, 115 Volt, 4 Gallon Portable Air Compressor, 4.4 CFM at 90 PSI, 135 MAX PSI
Mfr # Twin Stack
Zoro # G105829169
original price:
$197.42
4% off
new price: $187.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Voltage 115v
- Max. Pressure 135 PSI
- HP 2
- Overall Length 22
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # Twin Stack
- Zoro # G105829169
- UPC # 1129740043
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 4 Gallon |
Overall Length | 22 |
Overall Height | 18 |
Overall Width | 18 |
Details
Voltage | 115v |
Max. Pressure | 135 PSI |
HP | 2 |
Weight | 67 |
Application | Air Compressor |
Features | Twin Stack, Portable |
Item | Twin Stack |
Free Air CFM @ 90 PSI | 4.4 CFM@ 90 PSI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288506)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 115 Volt, Walk In Cooler Motor (UTBEC1551BJ1 IND BOX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LPL-320)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI (RCP-224VP)
- CHICAGO PNEUMATIC Oil Free 1.5 HP, 115 Volt, 1.6 Gallon Portable Air Compressor, 2.0 CFM at 90 PSI, 115 MAX PSI (EZAIR)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- PUMA Puma PK5020, Portable Electric Air Compressor, 2 HP, 20 Gallon, Horizontal, 5 CFM (PK5020)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- AVEN 2 Gal, 3/4HP, Quiet, Oil Free, Hotdog, Air Compressor. 125 psi, 120 V (SAQ-1234)
- DEWALT Bostitch BTFP02012, PortableElectirc Air Compressor , 0.8 HP, 6 Gallon, Pancake, 2.6 CFM (BTFP02012)
- Chicago Pneumatic Air Compressors