Shop All Portable Electric Air Compressors
Chicago Pneumatic
2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI
Mfr # RCP-224VP
Zoro # G505829172
product price: $1,020.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Key Features
- Voltage 115v
- Max. Pressure 145 PSI
- HP 2
- Overall Length 26
- Overall Height 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-224VP
- Zoro # G505829172
- UPC # 791326104168
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 24 Gallon |
Overall Length | 26 |
Overall Height | 51 |
Overall Width | 26 |
Details
Voltage | 115v |
Max. Pressure | 145 PSI |
HP | 2 |
Weight | 148 |
Application | Air Compressor |
Features | 24 Gallon Vertical Portable |
Free Air CFM @ 90 PSI | 7.4 CFM @ 90 PSI |
Item | RCP-224VP |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- MASTERPLUG 40 ft. L PVC Cord Reel (HMA401214G4SL-U)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End, PK 25 (FMS166-25K)
- BOSTON GEAR Shaft Coupler Body (FC12 1/2)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 4 Gallon Portable Air Compressor, 4.4 CFM at 90 PSI, 135 MAX PSI (Twin Stack)
- CHICAGO PNEUMATIC Oil Free 1.5 HP, 115 Volt, 1.6 Gallon Portable Air Compressor, 2.0 CFM at 90 PSI, 115 MAX PSI (EZAIR)
- CRAFTSMAN 60-Gallon 175 Psi Vertical Air Compressor (CMXECXM601.COM)
- DEWALT Portable Compressor, 120/240V, 20 gal., Free Air CFM @ 90 PSI - Air Compressor: 1.00 (DXCMLA1682066)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 4.6 gal 2-HP 220V Only 60 dB (4620AC-22060)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- VIAIR Portable Compressor Kit, 12V, 120psi, for U (88)
- Chicago Pneumatic Air Compressors