Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
2-3/4 x 7-3/4 Inch Rect Pad Air Jitterbug Sander, Central Vac, H&L, 8 Pad Holes, 0.28 HP / 210 W - 10000 RPM
Mfr # CP7264CVE
Zoro # G4141807
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty General
- HP 0.3 HP
- Pad Face Type Hook-and-Loop
- Pad Size 2-3/4"W x 7-3/4"L
- Orbit Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP7264CVE
- Zoro # G4141807
- UPC # 015451593544
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-3/4"W x 7-3/4"L |
Orbit Dia. | 3/32 in |
Min. Hose Size | 3/8" |
Overall Length | 9.4" |
Wheel Dia. | 3/32" |
Min Hose Size | 3/8" |
Details
Item | Air Jitterbug Rectangle Sander |
Duty | General |
HP | 0.3 HP |
Pad Face Type | Hook-and-Loop |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Composite |
Description
Air Jitterbug Sander
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 3/32 in Round (32010)
- PARAGON DIAMOND TOOLS 12" Zig-Zag Turbo Wet Core Bit (CBWZZ12)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 21/64 (44921)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- CHICAGO PNEUMATIC 3" Air Polisher/Buffer 2500 rpm (CP7201P)
- CHICAGO PNEUMATIC 1/2" W x 18" L Air Belt Sander 20000 rpm (CP5080-4200H18K)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT7202D Mini Disc Sander Kit (CPT7202D)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/32" Orbit Dia 12000 rpm (CP7225)
- CHICAGO PNEUMATIC 3" Air Disc Sander Kit 15000 rpm (CP7202D)
- CHICAGO PNEUMATIC $SANDER DAQ 6" 5/16- 24 (CP870)
- DYNABRADE Dynascaler Surface Preparation Tool (30336)
- Chicago Pneumatic Air Sanders, Buffers & Polishers