Shop All Air Impact Wrenches
Chicago Pneumatic
2-1/2 Inch Air Impact Wrench T-Handle, Max Torque Reverse 18400 ft. lbf, 3000 RPM, Dbl Rocking Dog
Mfr # CP6240-T120
Zoro # G4141527
product price: $15,009.99
/ea
Free Shipping & Returns
$15,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1" NPT
- Blows per Minute 800
- Duty Heavy Duty
- Free Speed 3,000 RPM
- Handle Type T-handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP6240-T120
- Zoro # G4141527
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/4" |
Square Drive Size | 2-1/2" |
Details
Air Inlet | 1" NPT |
Blows per Minute | 800 |
Duty | Heavy Duty |
Free Speed | 3,000 RPM |
Handle Type | T-handle |
Housing Material | Aluminum |
Max. Bolt Capacity | 2 1/2 in |
Max. Torque | 18440 ft.-lb. |
Torque Range | 3760 to 9150 ft.-lb. |
Retainer Type | Hole |
Item | Air Impact Wrench |
Style | T-Handle |
Description
Air Impact Wrench, Free Speed 3,000 RPM, Max. Bolt Capacity 2 1/2 in, Retainer Type Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- SUPERCUT 100.75-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (206432)
- PROTO Adjustable Wrench, Alloy Steel, 12.1 in L (J712SLA)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXACR-B-5PK)
- CHICAGO PNEUMATIC IMP WR 3/8" STUBBY 415 FT LBS (CP7731)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 885 ft.-lb. (CP9561)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1800 ft.-lb. (CP6768EX-P18D)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15R)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- Chicago Pneumatic Air Impact Wrenches