Shop All Air Riveters
This Product is Discontinued
Chicago Pneumatic
1900 lb. Air Riveter 1/8", 5/32", 3/16" Capacity (Discontinued)
Mfr # CP9883
Zoro # G3633226
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blind Rivet Dia. 1/8 in, 5/32 in, 3/16 in
- Pulling Force 1,900 lbf
- Duty Cycle - Air Tools Industrial Duty
- Pulling Force - Air Riveters 1,900 lb
- Stroke Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP9883
- Zoro # G3633226
- UPC # 015451585389
- Country of Origin China
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 1/8 in, 5/32 in, 3/16 in |
Stroke Length | 7/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Length | 11 51/64 in |
Height | 13 in |
Dia. | 3/16 in |
Overall Height | 13 in |
Overall Length | 11 3/4 in |
Overall Width | 1/8 in |
Blind Rivet Dia. - Aluminum | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Nose Length | 3 in |
Nose Dia. | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Description
Rivet Tool, Air Powered, Air Consumption 1.2 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating Industrial Duty, Tool Brand Chicago Pneumatic, Pulling Force 1,900 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Stroke Length 7/8 in, Nose Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in, Nose Length 3 in, Overall Length 11 3/4 in, Overall Height 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.