Shop All Air Drills
Chicago Pneumatic
1/4" Reversible Pistol Air Drill 2800 rpm
Mfr # CP7300RC
Zoro # G5204908
original price:
$186.99
4% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.30
- HP - Air Tools 0.30
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 21.2
- Air Inlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7300RC
- Zoro # G5204908
- UPC # 015451777425
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 1/4 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Spindle Thread Size | 3/8"-24 |
Overall Height | 5 3/4 in |
Overall Width | 1 1/2 in |
Description
Drill, HP - Air Tools 0.30, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Keyed, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2,800 RPM, General Duty Duty Cycle - Air Tools, Torque 1.90 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 5.30, CFM @ Full Load 21.2, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/8" x 3"L, Round (LBH001)
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J10023L)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5436H)
- BN PRODUCTS USA Cutting Block For 10H744, Steel (RB-25X)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3200 rpm (CP1117P32)
- CHICAGO PNEUMATIC DRILL 1/4 MINI W/COMPOSITE HOUSING (CP7300C)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 500 rpm (CP789HR)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP7300C)
- CHICAGO PNEUMATIC 1/2 Inch Air Drill, Keyless Chuck, 1.01 HP / 750 W, Torque 14.2 ft. lbf / 19.3 Nm - 900 RPM (CP1117P09)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 6000 rpm (CP1117P60)
- INGERSOLL-RAND 1/2 in. Reversible Air Drill (IR7803RA)
- Chicago Pneumatic Air Drills