Shop All Air Drills
Chicago Pneumatic
1/4" Pistol Air Drill 3300 rpm
Mfr # CP1014P33
Zoro # G6718652
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.50
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 19.0
- Air Inlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP1014P33
- Zoro # G6718652
- UPC # 015451695354
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 3/8 in |
Overall Length | 6 3/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/4 in |
Overall Width | 3 in |
Overall Height | 6 7/8 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 2,400 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 0.65 to 2.60 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.70, CFM @ Full Load 19.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball Bearing, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 17/64 (C18443)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-0X-5PK)
- GREENLEE Knock Out Set (K3BB-3/4)
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E216)
- CHICAGO PNEUMATIC DRILL 1/4 MINI W/COMPOSITE HOUSING (CP7300C)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 2100 rpm (CP887C)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785QC)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2600 rpm (CP1117P26)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 4500 rpm (CP1014P45)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3200 rpm (CP1117P32)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1463-51)
- Chicago Pneumatic Air Drills