Shop All Air Impact Wrenches
Chicago Pneumatic
1/4" Inline Air Impact Wrench 81 ft.-lb.
Mfr # CP7711
Zoro # G2367620
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 10500
- Duty Light
- Free Speed 15,000 RPM
- Handle Type In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7711
- Zoro # G2367620
- UPC # 015451716462
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/4" |
Overall Length | 5 1/2 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 1/4" Square |
Drive Size | 1/4 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 6 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Light Duty, Breakaway Torque 81 ft-lb, Fastening Torque 59 ft-lb, Free Speed 15,000 RPM, Impact Rated Yes, Impact Sound Level 103 dB, Impacts per Minute 10,500, Number of Speed Settings 3, Power to Weight Ratio 73.6 ft-lb/lb, Max. Bolt Capacity 1/4 in, Drive Size 1/4 in Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-I (68978)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- PROSKIT Crimpro Crimper with Insul. Terminal Die (CP-372FD27)
- JONES STEPHENS Blade for EZ Stroke Saw, Replacement, 8" (S49006)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 625 ft.-lb. (CP6500RS)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D-6)
- CHICAGO PNEUMATIC Impact Wrench, 1/2 in Square Drive Size (CP7741-2)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2000 ft.-lb. (CP796)
- CHICAGO PNEUMATIC IMPACT WRENCH 1" (CP797)
- CHICAGO PNEUMATIC IMPACT WRENCH 3/8" PALM 90 FT LBS (CP7722)
- INGERSOLL-RAND 38 in UltraCompact Impactool (IRT15QMAX)
- Chicago Pneumatic Air Impact Wrenches