Shop All Air Ratchet Wrenches
Chicago Pneumatic
1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM
Mfr # CP826
Zoro # G4281350
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 15 ft.-lb.
- Free Speed 250 rpm
- Length 8"
- Reversing No
- Square Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP826
- Zoro # G4281350
- UPC # 814227016252
- Country of Origin Japan
- Category Air Ratchet Wrenches
Dimensions
Length | 8" |
Square Drive Size | 1/4" |
Details
Max. Torque | 15 ft.-lb. |
Free Speed | 250 rpm |
Item | Pneumatic Ratchet |
Reversing | No |
Duty | General |
Air Inlet | 1/4" npt |
Housing Material | Aluminum |
Min. Hose | 3/8" |
Description
Pneumatic Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Orbital Sander, 1,200 OPM, 2.0 Ah (DCW210D1)
- DEWALT 1-1/4" Precision Tooth- 3 pack (DWA4270-3)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- CHICAGO PNEUMATIC 3/8" 50 ft.-lb Air Ratchet Wrench (CP828)
- CHICAGO PNEUMATIC 3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM (CP826T)
- CHICAGO PNEUMATIC RATCHET 1/2" 90 FT LBS LT WT QUIET (CP7830HQ)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT828-H 1/2 Inch Drive Heavy Duty Air Ratchet (CPT828-H)
- CHICAGO PNEUMATIC 1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf - 270 RPM (CP9426)
- CHICAGO PNEUMATIC 1/2" 90 ft.-lb Air Ratchet Wrench (CP7830HQ)
- INGERSOLL-RAND 3/8" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (109XPA)
- Chicago Pneumatic Air Ratchet Wrenches