Shop All Electric Hand and Die Grinders
Chicago Pneumatic
1/4 Inch (6 mm) Air Straight Die Grinder, 1.41 HP / 1000 W - 18000 RPM
Mfr # CP3550-180ES
Zoro # G7460199
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 18000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3550-180ES
- Zoro # G7460199
- UPC # 015451785284
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Details
No Load RPM | 18000 rpm |
Item | DieGrnder,1.5hp(1,100W),18000rpm,1/8"(3. |
Description
DieGrnder,1.5hp(1,100W),18000rpm,1/8 In.(3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 27mm, Metric, Satin (54RZ17)
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E150)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/4" (BH 1/4)
- ARTU Drill Bit, Steel, High Speed, 3/8" (01946)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" EXTENDED (CP7410)
- CHICAGO PNEUMATIC 1/4 Inch (6 mm) Air Angle Die Grinder, 1.41 HP / 1000 W - 18000 RPM (CP3550-180)
- CHICAGO PNEUMATIC $DIE GRINDER ADJ SPD 1/4" & 6" COLLETS (CP872)
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- AIRCAT / FLORIDA PNEUMATIC 4.5in Full 1 Angle Grinder with Beveled Head and Spindle Lock (6340-A)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- Chicago Pneumatic Grinders & Accessories