Shop All Electric Hand and Die Grinders
Chicago Pneumatic
1/4 Inch (6 mm) Air Angle Die Grinder, 1.41 HP / 1000 W - 18000 RPM
Mfr # CP3550-180
Zoro # G4325416
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No Load RPM 18000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP3550-180
- Zoro # G4325416
- UPC # 015451785260
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Details
No Load RPM | 18000 rpm |
Item | DieGrinder,1.5hp (1,100W),18000rpm,1/8"( |
Description
DieGrinder,1.5hp (1,100W),18000rpm,1/8 In.(
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X60 Zinc, Black Satin, Comp: Steel (K0116.4A41X60)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 8.65 In (2017-U)
- MILWAUKEE TOOL M12 FUEL 3" Cut Off Kit, 5.0 Battery (2522-21XC, 48-11-2450)
- BON TOOL Bon 22-576 Fresno Bracket, Threaded Handle (22-576)
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" EXTENDED (CP7410)
- CHICAGO PNEUMATIC $DIE GRINDER ADJ SPD 1/4" & 6" COLLETS (CP872)
- DYNABRADE .4 hp 7 Degree Die Grinder (52335)
- SP AIR 1/4" 90° Angle Die Grinder (0.3HP) (SP-7201)
- UNIVERSAL TOOL 6 In. Horizontal Grinder, UT378H-78-6 (UT378H-78-6)
- FEIN Gsz8 280Pe Die Grinder (GSZ8-280PE)
- Chicago Pneumatic Grinders & Accessories