Shop All Electric Hand and Die Grinders
Chicago Pneumatic
1/4 Inch (6 mm) Air Angle Die Grinder, 1.41 HP / 1000 W - 12000 RPM
Mfr # CP3550-120
Zoro # G4329010
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 12000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3550-120
- Zoro # G4329010
- UPC # 015451785253
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Details
No Load RPM | 12000 rpm |
Item | DieGrinder,1.5hp (1,100W),12000rpm,1/8"( |
Description
DieGrinder,1.5hp (1,100W),12000rpm,1/8 In.(
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5" Diagonal Cutter For Electromechanics, Ergonomic Grip (76 22 125)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- GUARDAIR Ergonomic Air Gun, 72" Extension (INF5072SS)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- CHICAGO PNEUMATIC $DIE GRINDER ADJ SPD 1/4" & 6" COLLETS (CP872)
- CHICAGO PNEUMATIC 1/4 Inch (6 mm) Air Angle Die Grinder, 1.41 HP / 1000 W - 18000 RPM (CP3550-180)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" EXTENDED (CP7410)
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- ASTRO PNEUMATIC Onyx Composite Body 1/4 Medium Die Grinder - 220 (202)
- MAKITA 1/4" Die Grinder, 3.5A, Paddle, AC/DC (GD0600)
- TOTALTURF 25 in. ONYX Extended Composite Body Die Grinder (TO2571435)
- Chicago Pneumatic Grinders & Accessories