Shop All Air Ratchet Wrenches
Chicago Pneumatic
1/4" 26 ft.-lb. Air Ratchet Wrench
Mfr # CP825C
Zoro # G5185840
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 1/4" Square
- Max. Torque 26 ft.-lb.
- Torque Range 4 to 18 ft.-lb.
- Duty Cycle - Air Tools General Duty
- Free Speed 280 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP825C
- Zoro # G5185840
- UPC # 015451774752
- Country of Origin Japan
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 1/4" Square |
Length | 6-39/64" |
Square Drive Size | 1/4" |
Head Height | 1-5/16" |
Air Inlet Size - Air Tools | 1/4" NPT |
Head Width | 1-5/8" |
Overall Length | 6 1/2 in |
Min. Hose Size | 3/8 in |
Drive Size | 1/4 in Square |
Description
Ratchet, Air Powered, Air Consumption 3 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 1/4 in Square, Retainer Type Ball Detent, Free Speed 280 RPM, Fastening Torque 26 ft-lb, Duty Rating General Duty, Tool Brand Chicago Pneumatic, Overall Length 6 1/2 in, Side to Center 3/4 in, Tool Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA AZ Drill Index Edp 10500 (HUT26)
- STEELMAN 4-Piece Magnetic Pick Up and Inspection Tool Kit (41813)
- LISLE SOCKET TAP #7 (LI70640)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18V, Stroke Length 1 1/4 in, 5 Ah Battery Included (2722-20, 48-11-1850)
- CHICAGO PNEUMATIC 1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf - 270 RPM (CP9426)
- CHICAGO PNEUMATIC 3/8" 27 ft.-lb. Air Ratchet Wrench (CP9427)
- CHICAGO PNEUMATIC 3/8" 50 ft.-lb Air Ratchet Wrench (CP828)
- CHICAGO PNEUMATIC RATCHET 1/2" 90 FT LBS LT WT QUIET (CP7830HQ)
- CHICAGO PNEUMATIC 3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM (CP826T)
- CHICAGO PNEUMATIC 1/2" 70 ft.-lb. Air Ratchet Wrench (CP7829H)
- SP AIR 3/8" The Perfect Impact Ratchet (SP-7265RP)
- Chicago Pneumatic Air Ratchet Wrenches