Shop All Needle Scalers
Chicago Pneumatic
1.35" Stroke Air Scaler 2200 bpm
Mfr # B20-1
Zoro # G4140538
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1 5/16 in
- Includes Chisel Sold Separately
- Duty Industrial
- Air Inlet 1/4 in
- Overall Length 68 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # B20-1
- Zoro # G4140538
- UPC # 015451556952
- Country of Origin United Kingdom
- Category Needle Scalers
Dimensions
Stroke Length | 1 5/16 in |
Overall Length | 68 1/8 in |
Min. Hose Size | 3/8 in |
Details
Includes | Chisel Sold Separately |
Duty | Industrial |
Air Inlet | 1/4 in |
Item | Air Scaler |
Blows per Minute | 2,200 bpm |
CFM @ Full Load | 7.5 |
Handle Type | Straight |
Sound Level | 95 dB |
Air Consumption | 8 cfm |
Vibration Level | 14.2 m/sq sec |
Tool Weight | 13.5 lb |
Description
Air Scaler, Stroke Length 1 5/16 in, Min. Hose Size 3/8 in, Overall Length 68 1/8 in, Includes Chisel Sold Separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Tap Wrench (93E)
- REICHEL Drill Chuck Super Hvy Dty 0-3/8 Capacity (82BS-5A-J2)
- ST LOUIS PNEUMATIC Mini Angle Head Die Grinder, 12000 rpm (SLP-83160)
- VESSEL MEGADORA Hose Remover S No.970 HRSx130 (970HRS130)
- CHICAGO PNEUMATIC 1-7/64" Stroke Air Chisel Scaler 4600 bpm (CP9356)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7115)
- CHICAGO PNEUMATIC 1-7/64" Stroke Air Needle Scaler 4600 bpm (CP9356NS)
- CHICAGO PNEUMATIC 1" Stroke Air Needle Scaler 4300 bpm (CP0456-LASAN)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Chisel Scaler 2200 bpm (B20)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7125)
- CHICAGO PNEUMATIC STRAIGHT NEEDLE SCALER (CPT7115)
- Chicago Pneumatic Needle Scalers