Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
1/2" W x 24" L Air Belt Sander 20000 rpm
Mfr # CP5080-4200D24
Zoro # G6818472
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- HP 0.5 HP
- Pad Size 1/2"W X 24"L
- Belt Size 1/2 in W x 24 in L
- Average CFM @ 15 Second Run Time 10.8 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP5080-4200D24
- Zoro # G6818472
- UPC # 015451689636
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 1/2"W X 24"L |
Belt Size | 1/2 in W x 24 in L |
Overall Length | 15.3" |
Min. Hose Size | 3/8 in |
Min Hose Size | 1/4" |
Tool Length | 15 3/8 in |
Air Inlet Size | 1/4 in |
Belt Length | 24 in |
Belt Width | 1/2 in |
Minimum Hose Size | 1/4 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 24 in, Arm Type Fixed, Arm Rotation Not Applicable, Speed Settings Variable, Belt Speed 3,300 SFPM, Grip Type Offset, Horsepower 0.5 hp, Duty Medium, Air Consumption 26 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series CP5080, Sound Level 89 dBA, Vibration Level 2.5 vpm, Tool Length 15 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 28 Pieces, Slide Hammer, 9 Jaws (7948)
- SUMITOMO Cutoff & Grooving Support Blade (2E00039)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T10 Tip, 1 23/32 in L (J5239-10W)
- STARRETT Wire Gage (287)
- CHICAGO PNEUMATIC SANDER RED PALM PSA 6" PAD (CP7255)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/32" Orbit Dia 12000 rpm (CP7225)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT870 6 in. Dual Action Sander (CPT870)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT7202D Mini Disc Sander Kit (CPT7202D)
- CHICAGO PNEUMATIC 2-3/4 x 7-3/4 Inch Rect Pad Air Jitterbug Sander, Central Vac, H&L, 8 Pad Holes, 0.28 HP / 210 W - 10000 RPM (CP7264CVE)
- CHICAGO PNEUMATIC 5" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP3511)
- DYNABRADE ELECTRIC ORBITAL BUFFER (DBROB1)
- Chicago Pneumatic Air Sanders, Buffers & Polishers