Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
1/2" W x 18" L Air Belt Sander 20000 rpm
Mfr # CP5080-4200H18K
Zoro # G6548911
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- HP 0.54HP
- Pad Size 1/2"W x 18"L
- Belt Size 1/2 in W x 18 in L
- Average CFM @ 15 Second Run Time 8.9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP5080-4200H18K
- Zoro # G6548911
- UPC # 015451689667
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 1/2"W x 18"L |
Belt Size | 1/2 in W x 18 in L |
Min. Hose Size | 3/8 in |
Overall Length | 13.4" |
Min Hose Size | 1/4" |
Tool Length | 13 3/8 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
Belt Width | 1/2 in |
Belt Length | 18 in |
Description
Air Belt Sander Kit, Product Type Air-Powered Belt Sander Kit, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Variable, Belt Speed 2,500 SFPM, Grip Type Dual, Horsepower 0.54 hp, Duty Medium, Air Consumption 26 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series CP5080, Sound Level 89 dBA, Vibration Level 2.5 vpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9503)
- CM Pike Pole, Aluminum Handle, 10042, 16 ft. (10042)
- IRWIN Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive (54019)
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255E)
- CHICAGO PNEUMATIC 7" Vertical Air Disc Sander 5/8"-11" Orbit Dia 5000 rpm (CP7265S)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- CHICAGO PNEUMATIC 3" Air Polisher/Buffer 2500 rpm (CP7201P)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255CV)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT7202D Mini Disc Sander Kit (CPT7202D)
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 18000 rpm (CP858)
- Chicago Pneumatic Air Sanders, Buffers & Polishers