Shop All Sockets
Chicago Pneumatic
1/2" Square Drive, 21mm Metric Socket
Mfr # 8940164136
Zoro # G7024269
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type 08 WP
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8940164136
- Zoro # G7024269
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" Square |
Size | 21mm |
Details
Socket Type | 08 WP |
SAE or Metric | Metric |
Item | Socket |
Description
Thin Wall Whl/Nut Protctor Socket,1/2 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18037TT)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #27 (C70160)
- CENTRAL TOOLS Angle Finder for Auto (6494A)
- GEDORE Open Ended Wrench, 41mm (894 41)
- K-TOOL INTERNATIONAL 3/8" Drive, 13/16" SAE Socket (KTI-20226)
- KO-KEN Socket 1.1/4 6 Point 46mm 1/2 Sq. Drive (4400A-1.1/4)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 7/32" (80221)
- CRAFTSMAN Sockets, 1/2" Drive Universal Joint (CMMT99294)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" Spark Plug Sock (CMMT43324)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 12 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5121)
- TEKTON 1/4 Inch Drive x 4.5 mm 12-Point Socket (SHD02303)
- Chicago Pneumatic Sockets