Shop All Air Drills
Chicago Pneumatic
1/2" Reversible Pistol Air Drill 850 rpm
Mfr # CP9789C
Zoro # G5283183
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.50
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/2 in
- CFM @ Full Load 27.6
- Air Inlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9789C
- Zoro # G5283183
- UPC # 015451777500
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 10 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/2 in |
Spindle Thread Size | 3/8"-24 |
Overall Width | 1 7/8 in |
Overall Height | 6 in |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 1/2 in, Drill Chuck Type - Air Drills Keyed, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 840 RPM, General Duty Duty Cycle - Air Tools, Torque 10.30 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.90, CFM @ Full Load 27.6, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Hvy Dty side cutter standard bevel L.160mm head polished handlesw/softer layers (66023160)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.30mm (C74034)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-12-8)
- CHICAGO PNEUMATIC DRILL 1/4 MINI W/COMPOSITE HOUSING (CP7300C)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9790C)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 500 rpm (CP1014P05)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP1117P05)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 2400 rpm (CP1014P24)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (12V744)
- Chicago Pneumatic Air Drills