Shop All Air Drills
Chicago Pneumatic
1/2" Reversible Pistol Air Drill 500 rpm
Mfr # CP789HR
Zoro # G3684082
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.40
- HP - Air Tools 0.40
- Chuck Size - Air Drills 1/2 in
- CFM @ Full Load 30.0
- Air Inlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP789HR
- Zoro # G3684082
- UPC # 015451519889
- Country of Origin Japan
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/2 in |
Overall Height | 8 in |
Overall Width | 8 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 500 RPM, Torque 3.90 to 15.60 ft-lb, Average CFM @ 15 Second Run Time 7.50, CFM @ Full Load 30.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train 2-Step Planetary, Overall Length 8 in, Tool Weight 3.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-O (C97343)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT5537)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 2100 rpm (CP887C)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3000 rpm (CP9287C)
- CHICAGO PNEUMATIC DRILL 3/8" STRAIGHT 2700RPM (CP887C)
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RC)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP1117P05)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP1014P33)
- Chicago Pneumatic Air Drills