Shop All Air Drills
Chicago Pneumatic
1/2" Reversible Pistol Air Drill 2100 rpm
Mfr # CP887C
Zoro # G5291820
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.40
- HP - Air Tools 0.40
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 25.4
- Air Inlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP887C
- Zoro # G5291820
- UPC # 015451777531
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 9 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Spindle Thread Size | 3/8"-24 |
Overall Height | 6 7/8 in |
Overall Width | 6 3/4 in |
Description
Drill, Reversing Yes, In-Line Body Style - Air Tools, Free Speed 2,100 RPM, Torque 3.90 ft-lb, Average CFM @ 15 Second Run Time 5.30, CFM @ Full Load 25.4, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed No, Throttle Type Lever, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 9 1/4 in, Tool Weight 2.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54351)
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Shallow Socket (1-2141)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 310 mm (48-20-8026)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2600 rpm (CP1117P26)
- CHICAGO PNEUMATIC 1-1/4 Inch Corner Air Drill, Rev, Morse Taper 3 Chuck 2.2 HP / 1630 W Torque 130.1 ft. lbf - 350 RPM (CP1720R32)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 2400 rpm (CP1014P24)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 4200 rpm (CP789R-42)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785QC)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- FLORIDA PNEUMATIC 1/4 in. High Speed Straight Drill (FP-3251)
- Chicago Pneumatic Air Drills