Shop All Air Impact Wrenches
Chicago Pneumatic
1/2" Pistol Grip Impact Wrench Metric Kit 425 ft.-lb.
Mfr # CP734HKM
Zoro # G4281560
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Blows per Minute 1020
- Duty General
- Free Speed 8,400 rpm
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP734HKM
- Zoro # G4281560
- UPC # 015451518547
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" npt |
Blows per Minute | 1020 |
Duty | General |
Free Speed | 8,400 rpm |
Handle Type | Pistol Grip |
Housing Material | Aluminum |
Includes | (5) Socket : 14, 16, 17, 19, 22mm |
Max. Torque | 425 ft.-lb. |
Torque Range | 25 to 310 ft.-lb. |
Style | Pistol Grip |
Item | Pneumatic Impact Wrench |
Description
Pneumatic Impact Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180012)
- CLESCO BTR-5 Buffing Spindle (BTR-5)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1179)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2101X30)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7732)
- CHICAGO PNEUMATIC 1" D-Handle Impact Wrench 2500 ft.-lb. (CP5000)
- CHICAGO PNEUMATIC 1-1/2 Inch Air Impact Wrench T-Handle, Max Torque Reverse 9220 ft. lbf, 4000 RPM, Double Rocking Dog (CP6130-T70)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1217 ft.-lb. (CP8272-D)
- CHICAGO PNEUMATIC IMP WR 3/8" STUBBY 415 FT LBS (CP7731)
- INGERSOLL-RAND Air Screwdriver, 25 to 40 ft.-lb. (2101XPA-QC)
- Chicago Pneumatic Air Impact Wrenches