Shop All Air Impact Wrenches
Chicago Pneumatic
1/2" Pistol Grip Impact Wrench Kit 610 ft.-lb.
Mfr # CP749K
Zoro # G4281551
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Blows per Minute 1320
- Duty General
- Free Speed 6,400 rpm
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP749K
- Zoro # G4281551
- UPC # 015451526245
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" npt |
Blows per Minute | 1320 |
Duty | General |
Free Speed | 6,400 rpm |
Handle Type | Pistol Grip |
Housing Material | Aluminum |
Max. Torque | 610 ft.-lb. |
Torque Range | 50 to 450 ft.-lb. |
Style | Pistol Grip |
Item | Pneumatic Impact Wrench |
Description
Pneumatic Impact Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (J5220H)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- DRILLCO 5/16-24, NITRO SPIRAL POINT TAPS - 2100N (21N120FP)
- KENYON Meter Key, 60", 5/8" Groove Width (85455)
- CHICAGO PNEUMATIC $IMPACT WR XHD 3/4" 1000 FT LBS (CP772H)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776)
- CHICAGO PNEUMATIC IMPACT WR PISTOL AIR 3/8" 75 FT LBS (CP721)
- CHICAGO PNEUMATIC HD Ratchet, 3/8"Drive (CP828)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769-6)
- INGERSOLL-RAND IMPACT WR HD 1/2" 450 FT LBS (IR236)
- Chicago Pneumatic Air Impact Wrenches