Shop All Air Impact Wrenches
Chicago Pneumatic
1/2" Pistol Grip Air Impact Wrench 800 ft.-lb.
Mfr # CP6748EX-P11R
Zoro # G9969452
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1200
- Duty Industrial
- Free Speed 8,400 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP6748EX-P11R
- Zoro # G9969452
- UPC # 015451720612
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Air Inlet Size - Air Tools | 1/4" NPT |
Overall Length | 7 7/8 in |
Anvil Length - Air Impacts | 0.750" |
Drive Size - Air Tools | 1/2" Square |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 30 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 800 ft-lb, Fastening Torque 560 ft-lb, Free Speed 8,400 RPM, Impact Rated Yes, Explosive Environment Rated ATEX Certified, Explosive Environment Rating ATEX Zone 2, Impact Sound Level 104 dB, Impacts per Minute 1,200, Number of Speed Settings 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-130B)
- HHIP Pro-Series 0-0.5" AGD Group 2 Dial Indicator (4400-0004)
- XCELITE Screwdriver Set, Inch Sizes, 9 pcs (PS88N)
- BOSCH BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw (GCM12SD)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1800 ft.-lb. (CP6768EX-P18D)
- CHICAGO PNEUMATIC IMP WR 3/8" STUBBY 415 FT LBS (CP7731)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763-6)
- CHICAGO PNEUMATIC 3/4" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7763D-6)
- CHICAGO PNEUMATIC Chicago Pneumatic Air Impact Wrench, 1/2" Drive Size, 425 Max Torque (T024351)
- CHICAGO PNEUMATIC Super Duty Reciprocating Air Saw, CP7901 (CP7901)
- Chicago Pneumatic Air Impact Wrenches