Shop All Air Impact Wrenches
This Product is Discontinued
Chicago Pneumatic
1/2" Pistol Grip Air Impact Wrench 665 ft.-lb. (Discontinued)
Mfr # CP7736
Zoro # G0459177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4 in NPT
- Duty General
- Free Speed 10,020 RPM
- Handle Type Pistol Grip
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7736
- Zoro # G0459177
- UPC # 154517202478
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Drive Size - Air Tools | 1/2" Square |
Anvil Length - Air Impacts | 0.750" |
Overall Length | 7 5/8 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 18 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 665 ft-lb, Fastening Torque 570 ft-lb, Free Speed 10,020 RPM, Impact Rated Yes, Impact Sound Level 108 dB, Impacts per Minute 1320, Number of Speed Settings 4, Power to Weight Ratio 117 ft-lb/lb, Max. Bolt Capacity 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.