Shop All Air Impact Wrenches
Chicago Pneumatic
1/2" Pistol Grip Air Impact Wrench 625 ft.-lb.
Mfr # CP6500RS
Zoro # G3734053
original price:
$450.54
7% off
new price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1320
- Duty Heavy Duty
- Free Speed 6,400 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP6500RS
- Zoro # G3734053
- UPC # 015451526436
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Drive Size - Air Tools | 1/2" Square |
Overall Length | 7 in |
Anvil Length - Air Impacts | 0.750" |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 25 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 625 ft-lb, Fastening Torque 502 ft-lb, Free Speed 6,400 RPM, Impact Rated Yes, Impact Sound Level 107 dB, Impacts per Minute 1,320, Number of Speed Settings 4, Power to Weight Ratio 107.8 ft-lb/lb, Max. Bolt Capacity 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Torx Bit Socket Set, Torx(R), 12 pcs (SHB91103)
- FREUD Heavy-Duty Rip Blade, 10 (LM72M010)
- STARRETT Band Saw Blade, 10 ft. 5" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-05)
- KLEIN TOOLS Aerial Apron with Magnet (51829M)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15H)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D-6)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- Chicago Pneumatic Air Impact Wrenches