Shop All Air Impact Wrenches
Chicago Pneumatic
1/2" Pistol Grip Air Impact Wrench 450 ft.-lb.
Mfr # CP9542
Zoro # G4141457
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1100
- Duty Heavy Duty
- Free Speed 8,900 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9542
- Zoro # G4141457
- UPC # 015451022051
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Overall Length | 6 5/8 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 13 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 450 ft-lb, Fastening Torque 320 ft-lb, Free Speed 8,900 RPM, Impact Rated Yes, Impact Sound Level 100 dB, Impacts per Minute 1,100, Number of Speed Settings 3, Power to Weight Ratio 81.8 ft-lb/lb, Max. Bolt Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Gray/Black/Orange, Polyester, 13 Pockets (BC502S)
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL Ratcheting Combination SAE Wrench Set (85199)
- FREUD Safety Dado Sets, 6 (SD306)
- PORTER-CABLE 20V MAX* 2.0Ah Battery (PCC682L)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 625 ft.-lb. (CP6500RS)
- CHICAGO PNEUMATIC $3/4" Stubby Impact Wrench (CP7762)
- CHICAGO PNEUMATIC 3/4 Inch Air Impact Wrench, D-Handle, Max Torque Reverse 1300 ft. lbf, 6600 RPM, Twin Hammer (CP6763-D18D)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 700 ft.-lb. (CP8252-P)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769)
- CHICAGO PNEUMATIC IMP WR 1/2" W/ 2" EXT ANVIL 922 FT LB (CP7748-2)
- TITAN EXTENSION IMPACT 1" DR 4" (TL40144)
- Chicago Pneumatic Air Impact Wrenches