Shop All Air Impact Wrenches
Chicago Pneumatic
1/2" Pistol Grip Air Impact Wrench 450 ft.-lb.
Mfr # CP9541
Zoro # G3608071
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1100
- Duty Industrial
- Free Speed 8,900 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9541
- Zoro # G3608071
- UPC # 015451022068
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1/2" |
Drive Size - Air Tools | 1/2" Square |
Anvil Length - Air Impacts | 0.750" |
Air Inlet Size - Air Tools | 1/4" NPT |
Overall Length | 6 5/8 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 13 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 450 ft-lb, Fastening Torque 320 ft-lb, Free Speed 8,900 RPM, Impact Rated Yes, Impact Sound Level 100 dB, Impacts per Minute 1,100, Number of Speed Settings 3, Power to Weight Ratio 81.8 ft-lb/lb, Max. Bolt Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- MARTIN TOOLS Pick Hammer, W/Hickory Handle, 18" (165G)
- HYDE Wall Patch, 4 in x 4 in, Aluminum/Fiberglass (09903)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Impact Wrench 3600 ft.-lb. (CP6120-D35H)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 885 ft.-lb. (CP9561)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- CHICAGO PNEUMATIC IMPACT WR 1" 2000 FT LBS (CP796)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1000 ft.-lb. (CP772H)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- CAPRI TOOLS 3/8 in Air Angle Impact Wrench, 415 ft.-lb. (CP33100)
- Chicago Pneumatic Air Impact Wrenches