Shop All Air Impact Wrenches
Chicago Pneumatic
1/2" Pistol Grip Air Impact Wrench 220 ft.-lb.
Mfr # CP7737
Zoro # G3729595
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1600
- Duty Industrial
- Free Speed 9,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP7737
- Zoro # G3729595
- UPC # 015451761158
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Overall Length | 9 3/8 in |
Anvil Length - Air Impacts | 0.750" |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 1/2" Square |
Drive Size | 1/2 in Square |
Extended Anvil Length | 2 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 16 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 220 ft-lb, Fastening Torque 165 ft-lb, Free Speed 9,000 RPM, Impact Rated Yes, Impact Sound Level 104 dB, Impacts per Minute 1,600, Number of Speed Settings 4, Power to Weight Ratio 88 ft-lb/lb, Max. Bolt Capacity 1/2 in, Drive Size 1/2 in Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS EXT FRUIT PICKER 144in. (340160-1001)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Tubular Roll (SQ-5-24)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12756)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-6)
- CHICAGO PNEUMATIC Chuck General Duty Driveill, 3/8" (CP785)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7732)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1000 ft.-lb. (CP772H)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763-6)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7739)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 700 ft.-lb. (CP8252-P)
- JET Pneumatic R8 Impact Wrench, 1/2 In. (JAT-104)
- Chicago Pneumatic Air Impact Wrenches