Shop All Air Hammers
Chicago Pneumatic
1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.54 in, Bore Diameter 1.13 in - 2200 BPM
Mfr # B19B
Zoro # G4140851
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,200 bpm
- CFM @ Full Load 8.0
- Stroke Length 1 1/2 in
- Required Pressure 90 psi
- Min. Hose 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # B19B
- Zoro # G4140851
- UPC # 015451556891
- Country of Origin United Kingdom
- Category Air Hammers
Dimensions
Stroke Length | 1 1/2 in |
Overall Length | 7 1/2 in |
Shank Size | 0.5 in |
Air Inlet Connection Size | 1/4 in |
Min. Hose Size | 3/8 in |
Air Inlet Size | 1/4 in |
Description
Air Chipping Hammer, Duty Medium Duty, Stroke Length 1 1/2 in, Air Inlet Size 1/4 in, Blows per Minute 2,200 bpm, Shank Size 0.5 in, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 8 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #9 HSS Helical Flute Taper Pin Reamer (DWRRTPH9)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW6)
- WESTWARD Countersink, 3 FL, 82 Deg, 5/8, HSS (21ML10)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2600 BPM (CP9373-2H)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2100 BPM (CP9363-2R)
- CHICAGO PNEUMATIC Low Vibration Short Hammer Kit (8941071601)
- CHICAGO PNEUMATIC HAMMER HD AIR w/CHISEL KIT (CP7150K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- INGERSOLL-RAND Ingersoll Rand 119MAXK Long Barrel Air Hammer Kit (118MAXK)
- Chicago Pneumatic Air Hammers